289-103
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-103 Wago DIN Rail Interface Modules, CM-D
MFG Item Number
51192220

289-103 Wago DIN Rail Interface Modules, CM-D

MFG Item Number
51192220
Item Number
289-103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-103
CM-D

Series Information

Specifications

Specifications
Manufacturer Part Number 51192220
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description CM-D
Number of Circuits 8
Current Rating 6 A
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Wire Size Range 12-28 AWG
Mounting DIN Rail
Net Weight 0.07 lbs
Gross Weight 0.042 lbs