Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHZX12 ABB Disconnect Switches, 316 SS HASP FOR SELECTOR HDL
OHZX12 ABB Disconnect Switches, 316 SS HASP FOR SELECTOR HDL
Description
Disconnect Switches, Series
316 SS HASP FOR SELECTOR HDL
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OHZX12 |
| Description |
Stainless steel hasp |
| Type |
Handle |
| Net Weight |
0.7 lbs |
| Gross Weight |
1.102 lbs |
OHZX12
ABB Disconnect Switches