Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHZX14 ABB Disconnect Switches, EXT. RING FOR PISTOL HANDLE
OHZX14 ABB Disconnect Switches, EXT. RING FOR PISTOL HANDLE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
EXT. RING FOR PISTOL HANDLE
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OHZX14 |
| Description |
Improves the handle operation by increasing the distance between the operating handle and the panel. |
| Type |
Extension Ring |
| Net Weight |
0.15 lbs |
| Gross Weight |
4.18 lbs |
OHZX14
ABB Disconnect Switches