OMEGA32A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMEGA32A2 Iboco Terminal Blocks, DIN Rail, 1.38inx2.28x78.74in, Solid,
MFG Item Number
OMEGA32A2

OMEGA32A2 Iboco Terminal Blocks, DIN Rail, 1.38inx2.28x78.74in, Solid,

MFG Item Number
OMEGA32A2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA32A2
DIN Rail, 1.38inx2.28x78.74in, Solid,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA32A2
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inx2.28x78.74in, Solid,
Length 1 m
Perforated No
Channel Width 27 mm
Composition Aluminum
Width 35 mm
Height 58 mm
Net Weight 3.0125 lbs
Gross Weight 3.0125 lbs