Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMEGA3F Iboco Terminal Blocks, DIN Rail, 1.38inX0.30inX78.74in, Perf,
MFG Item Number
OMEGA3F

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OMEGA3F Iboco Terminal Blocks, DIN Rail, 1.38inX0.30inX78.74in, Perf,

MFG Item Number
OMEGA3F
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA3F
DIN Rail, 1.38inX0.30inX78.74in, Perf,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3F
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.30inX78.74in, Perf,
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
Alternatives
557855
557855
NVENT ERIFLEX Terminal Blocks, PDR Series
2511120
2511120
Altech Terminal Blocks
210-112
210-112
Wago Terminal Blocks
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
OMEGA3
OMEGA3
Iboco Terminal Blocks