Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMZC03 ABB Switches, 3 POLE PARALLEL CONN KIT OTM40..125
OMZC03 ABB Switches, 3 POLE PARALLEL CONN KIT OTM40..125
This item cannot be canceled or returned
Description
3 POLE PARALLEL CONN KIT OTM40..125
Specifications
Specifications
| Manufacturer Part Number |
OMZC03 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Parallel connection kit for OTM40…125F3C_, 10…70 mm2 Cu |
| Type |
Parallel Connection Kit |
| Comments |
3P |
| Net Weight |
0.82 lbs |
| Gross Weight |
1.035 lbs |