Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPB3 ABB Disconnect Switches, OH PSTL HDL LEGEND PLATE
OPB3 ABB Disconnect Switches, OH PSTL HDL LEGEND PLATE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OPB3 |
| Description |
HOLDER |
| Type |
Holder |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.125 lbs |
OPB3
ABB Disconnect Switches