Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPT-2-USB485-OBUS Invertek Drive Miscellaneous, PC Connection Kit, W/USB to RJ45
MFG Item Number
OPT-2-USB485-OBUS
OPT-2-USB485-OBUS Invertek Drive Miscellaneous, PC Connection Kit, W/USB to RJ45
MFG Item Number
OPT-2-USB485-OBUS
Description
PC Connection Kit, W/USB to RJ45
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-USB485-OBUS |
| Description |
PC Connection Kit, W/USB to RJ45 1.5M Cable, Use With Optitools Studio Software, For E3,L2,P2&V3 Drv |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.16 lbs |
OPT-2-USB485-OBUS
Invertek Drive Miscellaneous