Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OS100GJ02 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | Switch Fuses,Front Operated,2-pole,02 Left Side,Class J,100 A,Handle and shaft not included, |
| Poles | 2 |
| Current Rating | 100 A |
| AC Voltage | 600 VAC |
| Operator Type | Front |
| Mounting | Base |
| Fusible | Yes |
| Class | J |
| Approvals | UL |
| Net Weight | 2.405 lbs |
| Gross Weight | 3.02 lbs |