OS100GJ04N2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OS100GJ04N2 ABB Disconnect Switches, 4P SW 100A J FUSE 600V

MFG Item Number
OS100GJ04N2

OS100GJ04N2 ABB Disconnect Switches, 4P SW 100A J FUSE 600V

MFG Item Number
OS100GJ04N2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OS100GJ04N2
4P SW 100A J FUSE 600V

Series Information

Specifications

Specifications
Manufacturer Part Number OS100GJ04N2
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 4P SW 100A J FUSE 600V
Poles 4
Current Rating 100 A
AC Voltage 600 VAC
Operator Type Front
Mounting Base
Fusible Yes
Class J
Approvals UL
Net Weight 1 lb
Gross Weight 1.1 lbs