Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS1200L12 ABB Disconnect Switches, 3P 1200A CLASS L FUSE SW
MFG Item Number
OS1200L12
OS1200L12 ABB Disconnect Switches, 3P 1200A CLASS L FUSE SW
MFG Item Number
OS1200L12
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OS1200L12 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Switch Fuses,Front Operated,3-pole,12 Between the Poles,Class L,1200 A,Handle and shaft not included, |
| Poles |
3 |
| Current Rating |
200 A |
| AC Voltage |
500 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
Yes |
| Class |
L |
| Approvals |
UL |
| Net Weight |
92 lbs |
| Gross Weight |
1.54 lbs |
OS1200L12
ABB Disconnect Switches