Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS1200L30 ABB Disconnect Switches, 3P 1200A CLASS L FUSE SW
MFG Item Number
OS1200L30
OS1200L30 ABB Disconnect Switches, 3P 1200A CLASS L FUSE SW
MFG Item Number
OS1200L30
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OS1200L30 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Switch Fuses,Front Operated,3-pole,30 Right Side,Class L,1200 A,Handle and shaft not included, |
| Poles |
3 |
| Current Rating |
1,200 A |
| AC Voltage |
1,000 VAC |
| Fusible |
Yes |
| Class |
L |
| Comments |
1SCA109345R1001 |
| Net Weight |
101 lbs |
| Gross Weight |
1 lb |
OS1200L30
ABB Disconnect Switches