Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS160GD03 ABB Disconnect Switches, Disconnect Switch, 3-P, 160A/690V,
MFG Item Number
OS160GD03
OS160GD03 ABB Disconnect Switches, Disconnect Switch, 3-P, 160A/690V,
MFG Item Number
OS160GD03
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 3-P, 160A/690V,
Specifications
Specifications
| Manufacturer Part Number |
OS160GD03 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch, 3-P, 160A/690V, Fusible, Accepts DIN Style Fuses - Fuses not Included |
| Poles |
3 |
| Current Rating |
160 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
25 lbs |
OS160GD03
ABB Disconnect Switches