OS25FF1210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OS25FF1210 ABB Disconnect Switches, 25A FUSIBLE SW IEC

MFG Item Number
OS25FF1210

OS25FF1210 ABB Disconnect Switches, 25A FUSIBLE SW IEC

MFG Item Number
OS25FF1210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OS25FF1210
25A FUSIBLE SW IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OS25FF1210
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 25A FUSIBLE SW IEC
Poles 3
Current Rating 25 A
AC Voltage 690 VAC
Operator Type Front
Mounting Base
Fusible Yes
Net Weight 1 lb
Gross Weight 3.09 lbs