OS32GD12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OS32GD12 ABB Disconnect Switches, 3P SW 32A DIN FUSE

MFG Item Number
OS32GD12

OS32GD12 ABB Disconnect Switches, 3P SW 32A DIN FUSE

MFG Item Number
OS32GD12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OS32GD12
3P SW 32A DIN FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number OS32GD12
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 3P SW 32A DIN FUSE
Poles 3
Current Rating 32 A
AC Voltage 690 VAC
Operator Type Front
Mounting Base
Fusible Yes
Net Weight 2.8 lbs
Gross Weight 51.58 lbs