Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS60GJ02 ABB Disconnect Switches, 2P FUSIBLE SW 60 600VAC UL98
OS60GJ02 ABB Disconnect Switches, 2P FUSIBLE SW 60 600VAC UL98
This item cannot be canceled or returned
Description
Disconnect Switches, Series
2P FUSIBLE SW 60 600VAC UL98
Specifications
Specifications
| Manufacturer Part Number |
OS60GJ02 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Switch Fuses,Front Operated,2-pole,02 Left Side,Class J,60 A,Handle and shaft not included, |
| Poles |
2 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
Yes |
| Class |
J |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
157 lbs |
OS60GJ02
ABB Disconnect Switches