Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS60GJS30 ABB Disconnect Switches, 3P SW 60A J FUSE SIDE OP
MFG Item Number
OS60GJS30
OS60GJS30 ABB Disconnect Switches, 3P SW 60A J FUSE SIDE OP
MFG Item Number
OS60GJS30
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OS60GJS30 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Switch Fuses,Side Operated,3-pole,30 Right Side,Class J,60 A,Handle and shaft not included, |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Side |
| Mounting |
Base |
| Fusible |
Yes |
| Class |
J |
| Approvals |
UL |
| Net Weight |
4.3 lbs |
| Gross Weight |
3.75 lbs |
OS60GJS30
ABB Disconnect Switches