OS800D03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OS800D03 ABB Disconnect Switches, 3P 800A FUSIBLE SW

MFG Item Number
OS800D03

OS800D03 ABB Disconnect Switches, 3P 800A FUSIBLE SW

MFG Item Number
OS800D03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OS800D03
3P 800A FUSIBLE SW

Series Information

Specifications

Specifications
Manufacturer Part Number OS800D03
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 3P 800A FUSIBLE SW
Poles 3
Current Rating 800 A
AC Voltage 690 VAC
Operator Type Front
Mounting Base
Fusible Yes
Net Weight 1 lb
Gross Weight 35 lbs