Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS800L04F ABB Disconnect Switches, 4P 800A FUSIBLE SW
MFG Item Number
OS800L04F
OS800L04F ABB Disconnect Switches, 4P 800A FUSIBLE SW
MFG Item Number
OS800L04F
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OS800L04F |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Switch Fuses,Front Operated,4-pole,04 Left Side,Class L,800 A,Handle and shaft not included,Switched - Fusible Pole |
| Poles |
4 |
| Current Rating |
800 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
Yes |
| Class |
L |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
4 lbs |
OS800L04F
ABB Disconnect Switches