OSJF30B2A1-180

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OSJF30B2A1-180

ABB Disconnect Switches

OSJF30B2A1-180

ABB Disconnect Switches
Disconnect Switch Kit, fusible, 30A,
MFG Item Number
OSJF30B2A1-180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OSJF30B2A1-180
Disconnect Switch Kit, fusible, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number OSJF30B2A1-180
Manufacturer ABB
Family Series ABB Disconnect Switches
Description Disconnect Switch Kit, fusible, 30A, Includes Switch, Selector Handle & 180mmX6mm Shaft, Less Fuses
Current Rating 30 A
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs