Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSKC30B6-150
Disconnect Switch Kit, 3-P, 30A, Fus
MFG Item Number
OSKC30B6-150
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Kit, 3-P, 30A, Fus
Specifications
Specifications
| Manufacturer Part Number |
OSKC30B6-150 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3-P, 30A, Fus Includes Switch, Pistol Handle and 150mm Thru-Door Operating Shaft |
| Poles |
3 |
| Current Rating |
30 A |
| Fusible |
Yes |
| Net Weight |
2.08 lbs |
| Gross Weight |
9 lbs |
OSKC30B6-150
ABB Disconnect Switches