Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSKJ200B8-290 ABB Disconnect Switches, DISCONNECT SWITCH KIT, 200A, FUSIBLE
MFG Item Number
OSKJ200B8-290
OSKJ200B8-290 ABB Disconnect Switches, DISCONNECT SWITCH KIT, 200A, FUSIBLE
MFG Item Number
OSKJ200B8-290
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT SWITCH KIT, 200A, FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
OSKJ200B8-290 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
DISCONNECT SWITCH KIT, 200A, FUSIBLE INCLft.S SWITCH, HANDLE, 290mm SHAFT AND TERMINAL LUGS |
| Poles |
3 |
| Current Rating |
200 A |
| Fusible |
Yes |
| Class |
J |
| Net Weight |
9.69 lbs |
| Gross Weight |
9.69 lbs |
OSKJ200B8-290
ABB Disconnect Switches