Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSS160T1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OSS160T1 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
TERM SHROUD,OS100,1-TERM |
| Type |
Terminal Shroud |
| Net Weight |
0.0709 lbs |
| Gross Weight |
1 lb |