OT1000E22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT1000E22 ABB Disconnect Switches, 4P OT SW 1000A IEC

MFG Item Number
OT1000E22

OT1000E22 ABB Disconnect Switches, 4P OT SW 1000A IEC

MFG Item Number
OT1000E22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT1000E22
4P OT SW 1000A IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT1000E22
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 4P OT SW 1000A IEC
Poles 4
Current Rating 250 A
AC Voltage 690 VAC
Operator Type Front
Mounting Base
Fusible No
Net Weight 0 lbs
Gross Weight 16.93 lbs