The store will not work correctly when cookies are disabled.
OT100F3/B25
MFG Item Number
OT100F3/B25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, Series
3P SW NF 100A BULK PACK 25, Priced
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OT100F3/B25 |
Item Number |
OT100F3/B25 |
Manufacturer |
ABB |
Family Series |
ABB Disconnect Switches |
Poles |
3 |
Current Rating |
100 A |
Operator Type |
Front |
Mounting |
DIN |
UL Class |
UL98 |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 600V 3PH |
50 hp |
Max HP 120V 1P |
5 hp |
Max HP 240V 1P |
15 hp |
Fusible |
No |
Approvals |
UL |
Net Weight |
22.91 lbs |
Gross Weight |
51 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved