Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT100F3P ABB Disconnect Switches, NF DISC. SW. 100A C/W PISTOL+SHAFT
OT100F3P ABB Disconnect Switches, NF DISC. SW. 100A C/W PISTOL+SHAFT
This item cannot be canceled or returned
Description
Disconnect Switches, Series
NF DISC. SW. 100A C/W PISTOL+SHAFT
Specifications
Specifications
| Manufacturer Part Number |
OT100F3P |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3P, 100A/600V Non-Fusible, Includes Switch, Shaft and Pistol Handle, UL98 Listed |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| Fusible |
No |
| Net Weight |
0 lbs |
| Gross Weight |
1.34 lbs |
OT100F3P
ABB Disconnect Switches