Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT100FT4N2 ABB Disconnect Switches, 4P 100A UL508 NF DOOR MOUNT SW
MFG Item Number
OT100FT4N2
OT100FT4N2 ABB Disconnect Switches, 4P 100A UL508 NF DOOR MOUNT SW
MFG Item Number
OT100FT4N2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4P 100A UL508 NF DOOR MOUNT SW
Specifications
Specifications
Manufacturer Part Number
OT100FT4N2
Manufacturer
ABB
Family Series
ABB Disconnect Switches
Description
4-pole, front operated, door mounted, switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included
Poles
4
Current Rating
100 A
AC Voltage
600 VAC
Operator Type
Front
Mounting
Door
Fusible
Yes
Approvals
UL
Net Weight
1.24 lbs
Gross Weight
1.24 lbs
OT100FT4N2
ABB Disconnect Switches