Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT1250E03C ABB Disconnect Switches, 3P 1250A UL98 MANUAL XFER SW
MFG Item Number
OT1250E03C
OT1250E03C ABB Disconnect Switches, 3P 1250A UL98 MANUAL XFER SW
MFG Item Number
OT1250E03C
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P 1250A UL98 MANUAL XFER SW
Specifications
Specifications
| Manufacturer Part Number |
OT1250E03C |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
3P 1250A UL98 MANUAL XFER SW |
| Poles |
3 |
| Current Rating |
1,250 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
130.07 lbs |
OT1250E03C
ABB Disconnect Switches