OT1600E02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT1600E02 ABB Disconnect Switches, 2P SW 1600A NF IEC

MFG Item Number
OT1600E02

OT1600E02 ABB Disconnect Switches, 2P SW 1600A NF IEC

MFG Item Number
OT1600E02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT1600E02
2P SW 1600A NF IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT1600E02
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 2P SW 1600A NF IEC
Poles 2
Current Rating 1,600 A
Operator Type Front
Mounting Base
Fusible No
Net Weight 1 lb
Gross Weight 29.101 lbs