Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT1600E03 ABB Disconnect Switches, Disconnect Switch, 1600A, 3-Pole,
MFG Item Number
OT1600E03
OT1600E03 ABB Disconnect Switches, Disconnect Switch, 1600A, 3-Pole,
MFG Item Number
OT1600E03
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 1600A, 3-Pole,
Specifications
Specifications
| Manufacturer Part Number |
OT1600E03 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch, 1600A, 3-Pole, |
| Poles |
3 |
| Current Rating |
1,600 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Net Weight |
40.3 lbs |
| Gross Weight |
2.8 lbs |
OT1600E03
ABB Disconnect Switches