OT1600E04C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT1600E04C ABB Disconnect Switches, 4P DT NF SW 1600A IEC

MFG Item Number
OT1600E04C

OT1600E04C ABB Disconnect Switches, 4P DT NF SW 1600A IEC

MFG Item Number
OT1600E04C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT1600E04C
4P DT NF SW 1600A IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT1600E04C
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 4P DT NF SW 1600A IEC
Poles 4
Current Rating 1,600 A
AC Voltage 690 VAC
Operator Type Front
Mounting Base
Fusible No
Net Weight 0 lbs
Gross Weight 2.63 lbs