Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT16B6-170
DISCONNECT SWITCH KIT, 3-P, 16A
MFG Item Number
OT16B6-170
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT SWITCH KIT, 3-P, 16A
Specifications
Specifications
| Manufacturer Part Number |
OT16B6-170 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
DISCONNECT SWITCH KIT, 3-P, 16A INCLUDES SWITCH, PISTOL HANDLE & 170mm SHAFT, UL508 APPROVED |
| Poles |
3 |
| Current Rating |
16 A |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.67 lbs |
OT16B6-170
ABB Disconnect Switches