OT2000E03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT2000E03 ABB Disconnect Switches, 3P SW NF 2000A IEC

MFG Item Number
OT2000E03

OT2000E03 ABB Disconnect Switches, 3P SW NF 2000A IEC

MFG Item Number
OT2000E03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT2000E03
3P SW NF 2000A IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT2000E03
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 3P SW NF 2000A IEC
Poles 3
Current Rating 2,000 A
AC Voltage 1,000 VAC
Operator Type Front
Mounting Base
Fusible No
Net Weight 1 lb
Gross Weight 0.96 lbs