Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT2000U22 ABB Disconnect Switches, AB OT2000U22 4P SW 2000A NF 600V UL
MFG Item Number
OT2000U22
OT2000U22 ABB Disconnect Switches, AB OT2000U22 4P SW 2000A NF 600V UL
MFG Item Number
OT2000U22
This item cannot be canceled or returned
Description
Disconnect Switches, Series
AB OT2000U22 4P SW 2000A NF 600V UL
Specifications
Specifications
| Manufacturer Part Number |
OT2000U22 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
AB OT2000U22 4P SW 2000A NF 600V UL |
| Poles |
4 |
| Current Rating |
2,000 A |
| AC Voltage |
600 VAC |
| Mounting |
Base |
| Fusible |
No |
| Comments |
1SCA117334R1001 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OT2000U22
ABB Disconnect Switches