Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT200B8-240
Disconnect Switch Kit, 3-P, 200A/
MFG Item Number
OT200B8-240
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Kit, 3-P, 200A/
Specifications
Specifications
| Manufacturer Part Number |
OT200B8-240 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3-P, 200A/ 600V, Non-Fusible, Inclft.s Switch, Handle, 240mm Shaft & Terminals Lugs |
| Poles |
3 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Fusible |
No |
| Net Weight |
5.605 lbs |
| Gross Weight |
5.605 lbs |
OT200B8-240
ABB Disconnect Switches