OT200E03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT200E03 ABB Disconnect Switches, 3P NF SW 200A IEC

MFG Item Number
OT200E03

OT200E03 ABB Disconnect Switches, 3P NF SW 200A IEC

MFG Item Number
OT200E03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT200E03
3P NF SW 200A IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT200E03
Manufacturer ABB
Family Series ABB Disconnect Switches
Description AB OT200E03 3P NF SW 200A IEC
Poles 3
Current Rating 200 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Mounting Panel
Net Weight 2.58 lbs
Gross Weight 3.275 lbs