OT200E11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT200E11 ABB Disconnect Switches, 2P NF SW 200A IEC

MFG Item Number
OT200E11

OT200E11 ABB Disconnect Switches, 2P NF SW 200A IEC

MFG Item Number
OT200E11
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT200E11
2P NF SW 200A IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT200E11
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 2P NF SW 200A IEC
Poles 2
Current Rating 200 A
AC Voltage 1,000 VAC
Operator Type Front
Mounting Base
Fusible No
Net Weight 0 lbs
Gross Weight 108 lbs