Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT200US04
4P SW 200A NF 600V UL98 SIDE OPER
MFG Item Number
OT200US04
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4P SW 200A NF 600V UL98 SIDE OPER
Specifications
Specifications
| Manufacturer Part Number |
OT200US04 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
OT200US04 SWITCH-DISCONNECTOR |
| Poles |
4 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Fusible |
No |
| Comments |
1SCA022870R6370 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OT200US04
ABB Disconnect Switches