OT2500E04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT2500E04 ABB Disconnect Switches, 4P SW 2500A NF IEC

MFG Item Number
OT2500E04

OT2500E04 ABB Disconnect Switches, 4P SW 2500A NF IEC

MFG Item Number
OT2500E04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT2500E04
4P SW 2500A NF IEC

Series Information

Specifications

Specifications
Manufacturer Part Number OT2500E04
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 4P SW 2500A NF IEC
Poles 4
Current Rating 2,500 A
Operator Type Front
Mounting Base
Fusible No
Net Weight 1 lb
Gross Weight 0.58 lbs