Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT25F3/B50 ABB Disconnect Switches, 3P 25A UL508 NF, QTY1=PACK50
MFG Item Number
OT25F3/B50
OT25F3/B50 ABB Disconnect Switches, 3P 25A UL508 NF, QTY1=PACK50
MFG Item Number
OT25F3/B50
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P 25A UL508 NF, QTY1=PACK50
Specifications
Specifications
| Manufacturer Part Number |
OT25F3/B50 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
3P 25A UL508 NF, QTY1=PACK50 |
| Poles |
3 |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Fusible |
No |
| Approvals |
UL |
| Net Weight |
11 lbs |
| Gross Weight |
10.78 lbs |
OT25F3/B50
ABB Disconnect Switches