Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT25F3/YJ1/120
Disconnect Switch Assembly
MFG Item Number
OT25F3/YJ1/120
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Assembly
Specifications
Specifications
| Manufacturer Part Number |
OT25F3/YJ1/120 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Assembly |
| Poles |
3 |
| Current Rating |
25 A |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.465 lbs |
OT25F3/YJ1/120
ABB Disconnect Switches