Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT25FT3/B50 ABB Disconnect Switches, 3P 25A NF DOOR MNT, BULK PK 50
MFG Item Number
OT25FT3/B50
OT25FT3/B50 ABB Disconnect Switches, 3P 25A NF DOOR MNT, BULK PK 50
MFG Item Number
OT25FT3/B50
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P 25A NF DOOR MNT, BULK PK 50
Specifications
Specifications
| Manufacturer Part Number |
OT25FT3/B50 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
3P 25A NF DOOR MNT, BULK PK 50 |
| Poles |
3 |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Door |
| Fusible |
No |
| Approvals |
UL |
| Net Weight |
11.32 lbs |
| Gross Weight |
10.99 lbs |
OT25FT3/B50
ABB Disconnect Switches