Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT32E3P/GOV
3P SW 40A NF HDL/SHAFT KIT
MFG Item Number
OT32E3P/GOV
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P SW 40A NF HDL/SHAFT KIT
Specifications
Specifications
| Manufacturer Part Number |
OT32E3P/GOV |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
3P SW 40A NF HDL/SHAFT KIT |
| Poles |
3 |
| Current Rating |
40 A |
| Comments |
1SCD000037R0013 |
| Net Weight |
0.71 lbs |
| Gross Weight |
0.715 lbs |
OT32E3P/GOV
ABB Disconnect Switches