OT400ES04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT400ES04 ABB Disconnect Switches, 4P SW 400A NF UL98 LH

MFG Item Number
OT400ES04

OT400ES04 ABB Disconnect Switches, 4P SW 400A NF UL98 LH

MFG Item Number
OT400ES04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OT400ES04
4P SW 400A NF UL98 LH

Series Information

Specifications

Specifications
Manufacturer Part Number OT400ES04
Manufacturer ABB
Family Series ABB Disconnect Switches
Description 4P SW 400A NF UL98 LH
Poles 4
Current Rating 400 A
Operator Type Side
Mounting Base
Fusible No
Approvals UL
Net Weight 7.38 lbs
Gross Weight 94 lbs