Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT400U03P ABB Disconnect Switches, NON-FUSIBLE SWITCH/400A/3 POLE
MFG Item Number
OT400U03P
OT400U03P ABB Disconnect Switches, NON-FUSIBLE SWITCH/400A/3 POLE
MFG Item Number
OT400U03P
This item cannot be canceled or returned
Description
Disconnect Switches, Series
NON-FUSIBLE SWITCH/400A/3 POLE
Specifications
Specifications
| Manufacturer Part Number |
OT400U03P |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3-P, 400A, Includes Switch, Pistol Handle, 280mm Shaft and Terminal Lugs |
| Poles |
3 |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| Mounting |
Base |
| Comments |
1SCA022718R9670 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OT400U03P
ABB Disconnect Switches