Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT40B2A1-180 ABB Disconnect Switches, Disconnect Switch Kit, 3-P, 30A, NF,
MFG Item Number
OT40B2A1-180
OT40B2A1-180 ABB Disconnect Switches, Disconnect Switch Kit, 3-P, 30A, NF,
MFG Item Number
OT40B2A1-180
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Kit, 3-P, 30A, NF,
Specifications
Specifications
| Manufacturer Part Number |
OT40B2A1-180 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3-P, 30A, NF, 600V Max, UL508 Listed, 6mm Shaft, Inclft.s Switch, handle & 180mm Shaft |
| Poles |
3 |
| Current Rating |
40 A |
| AC Voltage |
600 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OT40B2A1-180
ABB Disconnect Switches