Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT40FT4N2 ABB Disconnect Switches, 4P 40A UL508 NF DOOR MOUNT SW
MFG Item Number
OT40FT4N2
OT40FT4N2 ABB Disconnect Switches, 4P 40A UL508 NF DOOR MOUNT SW
MFG Item Number
OT40FT4N2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4P 40A UL508 NF DOOR MOUNT SW
Specifications
Specifications
| Manufacturer Part Number |
OT40FT4N2 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
4-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included |
| Poles |
4 |
| Current Rating |
40 A |
| AC Voltage |
600 VAC |
| Mounting |
Door |
| Fusible |
No |
| Comments |
1SCA104956R1001 |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.32 lbs |
OT40FT4N2
ABB Disconnect Switches