Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Disconnect Switches, OTDC Series
OTDC100US11
ABB Disconnect Switches, OTDC Series
2P 100 AMPS 1000VDC W/ JUMPERS
MFG Item Number
OTDC100US11
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
2P 100 AMPS 1000VDC W/ JUMPERS
Specifications
Specifications
| Manufacturer Part Number |
OTDC100US11 |
| Manufacturer |
ABB |
| Product Series |
OTDC |
| Family Series |
ABB Disconnect Switches, OTDC Series |
| Description |
2P 100 AMPS 1000VDC W/ JUMPERS |
| Fusible |
No |
| Current Rating |
100 A |
| Poles |
2 |
| DC Voltage |
1,000 VDC |
| Mounting |
Door |
| Operator Type |
2 |
| Enclosed |
No |
| Net Weight |
2.785 lbs |
| Gross Weight |
3.31 lbs |
OTDC100US11
ABB Disconnect Switches, OTDC Series