Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTM1250E3CM230C ABB Disconnect Switches, MOTORIZED C/O SWITCH
MFG Item Number
OTM1250E3CM230C
OTM1250E3CM230C ABB Disconnect Switches, MOTORIZED C/O SWITCH
MFG Item Number
OTM1250E3CM230C
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OTM1250E3CM230C |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
ABB Change Over Switch |
| Poles |
3 |
| Current Rating |
1,250 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Net Weight |
121 lbs |
| Gross Weight |
9.37 lbs |
OTM1250E3CM230C
ABB Disconnect Switches