Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTM125F4CMA230V
4P 100A AUTO TRANSFER SWITCH
MFG Item Number
OTM125F4CMA230V
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4P 100A AUTO TRANSFER SWITCH
Specifications
Specifications
| Manufacturer Part Number |
OTM125F4CMA230V |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
4P 100A AUTO TRANSFER SWITCH |
| Enclosed |
No |
| Poles |
4 |
| Current Rating |
125 A |
| AC Voltage |
240 VAC |
| DC Voltage |
240 VDC |
| Operator Type |
Pistol - Black |
| Mounting |
Base |
| Net Weight |
4.1 lbs |
| Gross Weight |
1.39 lbs |
OTM125F4CMA230V
ABB Disconnect Switches